Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, for Thred, 1-7/8-12", PK100
Mfr # QTF30Q1
Zoro # G4882223
product price: $203.99
/pk 100, $2.04/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 2-1/4"
- Nominal Size 1-7/8"
- For Use In Automotive and Air Conditioning Tube Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTF30Q1
- Zoro # G4882223
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2-1/4" |
Nominal Size | 1-7/8" |
Details
Material | polypropylene |
For Use In | Automotive and Air Conditioning Tube Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,for Thred,1-7/8-12",PK100 |
Description
Plug,Threaded,for Thred,1-7/8-12 In.,PK100, Package Quantity 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2-2 STEM EXT EXTENSION (101-960)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3260)
- CHICAGO FAUCET Cap Washer (665-011JKABNF)
- ELKAY Elkay Ez H2O Retro Kit (EZWSRK)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (270040)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", SS (E4F4-S)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- TEST-TITE T-Cone Combination Cleanout Test Plug 2" (86385)
- Caplugs Plumbing Accessories