Shop All Pipe Test Plugs
Caplugs
Plug, Threaded for Thred, 1-5/16-12", PK200
Mfr # QTF21-12AK1
Zoro # G4882707
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 1.56"
- Nominal Size 1-5/16"
- For Use In Automotive and Air Conditioning Tube Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QTF21-12AK1
- Zoro # G4882707
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.56" |
Nominal Size | 1-5/16" |
Details
Material | polypropylene |
For Use In | Automotive and Air Conditioning Tube Fittings |
Type | Threaded Plug |
Item | Plug,Threaded for Thred,1-5/16-12",PK200 |
Description
Plug,Threaded for Thred,1-5/16-12 In.,PK200, Package Quantity 200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 2" (26610)
- COMPONENT HARDWARE Twist Drain, 3-1/2" Sink Opening (D55-7510-R)
- SEMINOLE NIPPLE GALV 1""X2.5"" (8700151650)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- CHERNE Plug, 12-18" Big Mouth, W8"Byp (378128)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- Caplugs Pipe Test Plugs