Shop All Pipe Test Plugs
Caplugs
Plug, Threaded for Thred, 1-1/16-12", PK300
Mfr # QTF17-22AK1
Zoro # G4882722
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Diameter 1.47"
- Nominal Size 1-1/16"
- For Use In Automotive and Air Conditioning Tube Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QTF17-22AK1
- Zoro # G4882722
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.47" |
Nominal Size | 1-1/16" |
Details
Material | polypropylene |
For Use In | Automotive and Air Conditioning Tube Fittings |
Type | Threaded Plug |
Item | Plug,Threaded for Thred,1-1/16-12",PK300 |
Description
Plug,Threaded for Thred,1-1/16-12 In.,PK300, Package Quantity 300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- LEGEND VALVE 1-1/2" COPPER TEE (450-157)
- DELTA Delta Vero Tank Lever (77760)
- SHARKBITE Disconnect and Gauge Clip, 1/2 in Tube Size, Brass (UIP710)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- JONES STEPHENS Drain King, 3"-6" Infl Test Plug DK, D750 (D18750)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 3/4In (62098)
- LASALLE BRISTOL 0.5 in. Plastic Pipe Plug (L64-70TP4008)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- Caplugs Plumbing Accessories