Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, 7/16-24", PK1000
Mfr # 99191175
Zoro # G4892190
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 7/16"
- For Use In Inverted Flared Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191175
- Zoro # G4892190
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 7/16" |
Details
Material | Low-Density Polyethylene |
For Use In | Inverted Flared Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,7/16-24",PK1000 |
Description
Plug,Threaded,7/16-24 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- BANJO 4" Female Coupler Dust Cap (400CAP)
- PARKER TRIPLE-LOK - PIPE (4-4 FTX-S)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- CHERNE 6 Ft Remo Pole (019473)
- CHERNE Plug, 12-18" Big Mouth, W8"Byp (378128)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- CHERNE Gripper 18 In T-Handle W/Bypass (272998)
- Caplugs Plumbing Accessories