Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, 7/16-20", PK1000
Mfr # 99191593
Zoro # G4892181
product price: $200.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Max. Diameter 0.65"
- For Use In Sealing for SAE Straight-Threaded O-Ring
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191593
- Zoro # G4892181
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.65" |
Details
Material | High-Density Polyethylene |
For Use In | Sealing for SAE Straight-Threaded O-Ring |
Type | Threaded Plug |
Item | Plug,Threaded,7/16-20",PK1000 |
Description
Plug,Threaded,7/16-20 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (1818966)
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- PARKER 3/16" Compression x 1/8" MNPT Male 90 Degree Elbow 25PK (269CA-3-2)
- TECHNIFIT Fitting, PTC, Male Banjo, 3/8" x 3/8" Male NPT (PH3/8-N3)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Plug, 12-18" Big Mouth, W8"Byp (378128)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- Caplugs Plumbing Accessories