Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, 11/16-18", PK1000
Mfr # 99191182
Zoro # G4892163
product price: $251.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 11/16"
- For Use In Inverted Flared Fittings
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191182
- Zoro # G4892163
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 11/16" |
Details
Material | Low-Density Polyethylene |
For Use In | Inverted Flared Fittings |
Type | Threaded Plug |
Item | Plug,Threaded,11/16-18",PK1000 |
Description
Plug,Threaded,11/16-18 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- JONES STEPHENS Brass PEX Crimp Ring, 1/2" Pipe Size 2000 PK (C76071)
- ZORO SELECT 2" Welded SS Blind Flange (4381000050)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type L (618F)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- CHERNE Muni-Ball Plug, Eyebolt, 63"Deflate L (614338)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- CHERNE Plug (217128)
- Caplugs Plumbing Accessories