Shop All Pipe Test Plugs
Caplugs
Plug, Threaded, 1-5/16-12", PK200
Mfr # 99191599
Zoro # G4892251
product price: $101.99
/pk 200, $0.51/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Max. Diameter 1.56"
- For Use In Sealing for SAE Straight-Threaded O-Ring
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191599
- Zoro # G4892251
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.56" |
Details
Material | High-Density Polyethylene |
For Use In | Sealing for SAE Straight-Threaded O-Ring |
Type | Threaded Plug |
Item | Plug,Threaded,1-5/16-12",PK200 |
Description
Plug,Threaded,1-5/16-12 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Frigidaire Eptwfu01 Filter, PK 2 (EPTWFU01)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb Ball Valve with Drain and Mounting Pad (EPXV34WD)
- OATEY Toilet Flange, Floor, Offset (43501)
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- THRIFCO PLUMBING 1-1/2 Inch Wingnut Test Plug (6722738)
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/2In (52011)
- MOTORMITE Pipe Plug Assortment 1/81/43/81/2,40082 (40082)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51415)
- Caplugs Plumbing Accessories