Shop All Pipe Test Plugs
Caplugs
Plug, Thrded, Sq Head, 1-1/4-11-1/2", PK100
Mfr # QTP131KA1
Zoro # G4885400
product price: $207.99
/pk 100, $2.08/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 1-1/4"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Square-Head Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTP131KA1
- Zoro # G4885400
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/4" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Square-Head Threaded Plug |
Item | Plug,Thrded,Sq Head,1-1/4-11-1/2",PK100 |
Description
Plug,Thrded,Sq Head,1-1/4-11-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- SLOAN Inside Cover Assembly (EBV145A)
- T&S BRASS Add-On Faucet (B-0155-LN)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1002)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V4F4)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- Caplugs Pipe Test Plugs