Shop All Pipe Test Plugs
Caplugs
Plug, Thrded, Sq Head, 1-1/2-11-1/2", PK100
Mfr # QTP151KA1
Zoro # G4885419
product price: $293.99
/pk 100, $2.94/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 1-1/2"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Square-Head Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTP151KA1
- Zoro # G4885419
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/2" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Square-Head Threaded Plug |
Item | Plug,Thrded,Sq Head,1-1/2-11-1/2",PK100 |
Description
Plug,Thrded,Sq Head,1-1/2-11-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- KOHLER Anthem Recessed Mech Th Control 3Ot Matte Black (26347-9-BL)
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- CAMCO 24 Plas WTR Heater Pan (11360)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 4" (C59001)
- DIXON Agricultural Ball Plug, 1/2", NPTF, 1/2" (AG4F4)
- JONES STEPHENS Cleanout Plug, CSK, 3", Plastic, White (P49003)
- CHERNE 8 In Monitor Well NBR Plug (271735)
- NITE CAPS Pipe Plug, 12" Nominal Sz, 11.75" min dia (Night Cap 12 Inch)
- Caplugs Pipe Test Plugs