Shop All Pipe Test Plugs
Caplugs
Plug, Tapered, Vinyl, 1.000" L, PK1000, Max. Diameter: 0.31"
Mfr # 99191871
Zoro # G4885288
product price: $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Max. Diameter 0.31"
- For Use In Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes
- Min. Dia. 0.19"
- Type Tapered Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191871
- Zoro # G4885288
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.31" |
Min. Dia. | 0.19" |
Details
Material | vinyl |
For Use In | Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes |
Type | Tapered Plug |
Item | Plug,Tapered,Vinyl,1.000" L,PK1000 |
Description
Plug,Tapered,Vinyl,1.000 In. L,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 FIP X CPVC SS TRANS FTG (302-448)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft (TSFE4.375500PL8-50)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC3.0)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- GREY PNEUMATIC 1/2"DR 8PC PIPE PLUG (1308P)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Testball 24-60" (310600)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 5" Size (TTMP-5)
- THRIFCO PLUMBING 3/4 Inch Copper Pipe Test Plug (5436281)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- Caplugs Pipe Test Plugs