Shop All Pipe Test Plugs
Caplugs
Plug, Tapered, Vinyl, 1.000" L, PK1000, Material: vinyl
Mfr # 99191869
Zoro # G4885349
product price: $313.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Max. Diameter 0.30"
- For Use In Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes
- Min. Dia. 0.14"
- Type Tapered Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191869
- Zoro # G4885349
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.30" |
Min. Dia. | 0.14" |
Details
Material | vinyl |
For Use In | Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes |
Type | Tapered Plug |
Item | Plug,Tapered,Vinyl,1.000" L,PK1000 |
Description
Plug,Tapered,Vinyl,1.000 In. L,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 2 (793LW8)
- KOHLER Right-Hand Bottom Sink Rack For Octave(T (6453-ST)
- ZORO SELECT Strut Clamp, 1In, Di-Chromate Plated Steel (22FP68)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- HOLO-KROME HOLO-KROME 1/4 DRYSEAL PRESSURE PLUG 100/BOX (10006)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- CHERNE Plug 8-10 In Big Mouth (269008)
- CHERNE .39 In Kwik N Sure Plug (269832)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- OATEY Mechanical Cleanout Plug (271038)
- Caplugs Plumbing Accessories