Shop All Pipe Test Plugs
Caplugs
Plug, Tapered, Vinyl, 0.750" L, PK1000, Max. Diameter: 0.34"
Mfr # 99191872
Zoro # G4885312
product price: $393.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Max. Diameter 0.34"
- For Use In Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes
- Min. Dia. 0.19"
- Type Tapered Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191872
- Zoro # G4885312
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.34" |
Min. Dia. | 0.19" |
Details
Material | vinyl |
For Use In | Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes |
Type | Tapered Plug |
Item | Plug,Tapered,Vinyl,0.750" L,PK1000 |
Description
Plug,Tapered,Vinyl,0.750 In. L,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK05)
- HOSE MASTER 3/4" Dia x 9" L 321 SS Flexible Metal Hose (G075SM090)
- SHARKBITE PEX ELBOW 1/2X1/2"" MNPT (UC280LFA)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-3104)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52098)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- Caplugs Pipe Test Plugs