Shop All Pipe Test Plugs
Caplugs
Plug, Tapered, Vinyl, 0.750" L, PK1000, Max. Diameter: 0.31"
Mfr # 99191870
Zoro # G4885279
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Max. Diameter 0.31"
- For Use In Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes
- Min. Dia. 0.16"
- Type Tapered Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191870
- Zoro # G4885279
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.31" |
Min. Dia. | 0.16" |
Details
Material | vinyl |
For Use In | Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes |
Type | Tapered Plug |
Item | Plug,Tapered,Vinyl,0.750" L,PK1000 |
Description
Plug,Tapered,Vinyl,0.750 In. L,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Gray) (1236GD / 13003)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- KOHLER Valve Nut Kit (1124741-RP)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/4 in Pipe Size (808-002)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Muni-Ball Plug, Eyebolt, 70"Deflate L (614428)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- JONES STEPHENS Drain King, 3"-6" Infl Test Plug DK, D750 (D18750)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- Caplugs Pipe Test Plugs