Shop All Pipe Test Plugs
Caplugs
Plug, Tapered, Vinyl, 0.750" L, PK1000, Material: vinyl
Mfr # 99191868
Zoro # G4885251
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Max. Diameter 0.25"
- For Use In Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes
- Min. Dia. 0.14"
- Type Tapered Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191868
- Zoro # G4885251
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.25" |
Min. Dia. | 0.14" |
Details
Material | vinyl |
For Use In | Distinct Tapered Configuration, Making Them Ddeal for Plugging Small Holes |
Type | Tapered Plug |
Item | Plug,Tapered,Vinyl,0.750" L,PK1000 |
Description
Plug,Tapered,Vinyl,0.750 In. L,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6 PH-B)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039SRS)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 2 in Pipe Size (160-508)
- DANCO Faucet Aerator With On/Off Switch (487171)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- JONES STEPHENS Sewer Relief Valve, 4" (S25400)
- HOLO-KROME HOLO-KROME 3/8 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11106)
- CHERNE Plug 12-15 In Big Mouth (269028)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- Caplugs Plumbing Accessories