Shop All Pipe Test Plugs
Caplugs
Plug, Square Head, Threaded, 3/8-18", PK600, Nominal Size: 3/8"
Mfr # QTP51KA1
Zoro # G4885382
product price: $231.99
/pk 600, $0.39/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 3/8"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Square-Head Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTP51KA1
- Zoro # G4885382
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/8" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Square-Head Threaded Plug |
Item | Plug,Square Head,Threaded,3/8-18",PK600 |
Description
Plug,Square Head,Threaded,3/8-18 In.,PK600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Single Handle Commercial Faucet Part (121549)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-950)
- AMERICAN STANDARD Wall Mounted, Shower Slide Bar Kit, Polished Chrome, Wall (1660774.002)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- OATEY Iron Flange, Test Cap, 165Ci4Tc (42256)
- HOLO-KROME HOLO-KROME 1/16 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11100)
- DIXON Agricultural Ball Plug, 3/4", NPTF, 3/4" (AG6F6)
- Caplugs Pipe Test Plugs