Shop All Pipe Test Plugs
Caplugs
Plug, Square Head, Threaded, 3/8-18", PK600, Material: High-Density Polyethylene
Mfr # QTP5Q1
Zoro # G4885358
product price: $220.99
/pk 600, $0.37/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 3/8"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Square-Head Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTP5Q1
- Zoro # G4885358
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/8" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Square-Head Threaded Plug |
Item | Plug,Square Head,Threaded,3/8-18",PK600 |
Description
Plug,Square Head,Threaded,3/8-18 In.,PK600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- DANCO Toilet Tank Lever Nut White Plastic (40098B)
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- ZURN Toilet Repair (P6000-ECR-PWS)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- CHERNE Plug (217128)
- G T WATER PRODUCTS Pro Drain Test Plug (TP34)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 4" to 6" Size (TP46)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- Caplugs Plumbing Accessories