Shop All Pipe Test Plugs
Caplugs
Plug, Square Head, Threaded, 3/4-14", PK400
Mfr # QTP9F1KA1
Zoro # G4885540
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 3/4"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Flange Square-Head Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QTP9F1KA1
- Zoro # G4885540
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/4" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Flange Square-Head Threaded Plug |
Item | Plug,Square Head,Threaded,3/4-14",PK400 |
Description
Plug,Square Head,Threaded,3/4-14 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Saddle Tee Kit, 4" x 3" Pipe Size (43793)
- ZORO SELECT Flange, Steel, Socket Weld, 1/2" Pipe Size (BULK-PF-521)
- WHEDON Dlx Superspray (SU6C)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N010012)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- OATEY Adj PVC Cleanout, 4", w/Brass Cover (74129)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- Caplugs Plumbing Accessories