Shop All Pipe Test Plugs
Caplugs
Plug, Square Head, Threaded, 1/8-27", PK1500
Mfr # QTP1F1KA1
Zoro # G4885443
product price: $631.99
/pk 1500, $0.42/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 1/8"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Flange Square-Head Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTP1F1KA1
- Zoro # G4885443
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/8" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Flange Square-Head Threaded Plug |
Item | Plug,Square Head,Threaded,1/8-27",PK1500 |
Description
Plug,Square Head,Threaded,1/8-27 In.,PK1500, Package Quantity 1500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 1/2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV012SWT)
- CHICAGO FAUCET Spout End Outlet, Brass (E1JKABRCF)
- ZORO SELECT 1/8" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (460-020BSNP)
- RANDELL Faucet, Swivel , Dk Mt, Leadfree (HD FLR150)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Long Test Ball, Boxed, 6" (271063)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52099)
- MEC Test Adapter 3/4 in. FNPT with 0-30 psi Gauge (MEJ610/30)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- Caplugs Plumbing Accessories