Shop All Pipe Test Plugs
Caplugs
Plug, Square Head, Threaded, 1/4-18", PK1000, Material: High-Density Polyethylene
Mfr # QTP3F1KA1
Zoro # G4885437
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 1/4"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Flange Square-Head Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QTP3F1KA1
- Zoro # G4885437
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/4" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Flange Square-Head Threaded Plug |
Item | Plug,Square Head,Threaded,1/4-18",PK1000 |
Description
Plug,Square Head,Threaded,1/4-18 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .250-SS)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red (PE12-AR)
- KOHLER Artifacts Column Bathroom Sink Spout (72760-CP)
- MOEN ETOILET ENTRY (ET900)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-3/4In (52012)
- Caplugs Plumbing Accessories