Shop All Pipe Test Plugs
Caplugs
Plug, Square Head, Threaded, 1/2-14", PK300, Material: High-Density Polyethylene
Mfr # QTP71KA1
Zoro # G4885367
product price: $115.99
/pk 300, $0.39/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Size 1/2"
- For Use In Low-pressure Testing and In-house Handling NPT Threads
- Type Square-Head Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QTP71KA1
- Zoro # G4885367
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/2" |
Details
Material | High-Density Polyethylene |
For Use In | Low-pressure Testing and In-house Handling NPT Threads |
Type | Square-Head Threaded Plug |
Item | Plug,Square Head,Threaded,1/2-14",PK300 |
Description
Plug,Square Head,Threaded,1/2-14 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- DOMINION FAUCETS Manual, 8" Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2120)
- APOLLO VALVES 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF008P2)
- SPEAKMAN Tiber Widespread Faucet Aerator Replace (RPG05-0913)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON W-Series BR FNPT, 3/4", Plug 3/4" (W6F6-B)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- SAFE-T-SEAL Test Plug, Pneumatic, 1-1/2" to 3" Size (TP123)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- OATEY Test Cap Inset 1-1/2 In (39100/33460)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- Caplugs Pipe Test Plugs