Shop All Pipe Test Plugs
Caplugs
Plug for Thrded Connectr, 2-3/4-16", PK100
Mfr # QMS44YQ1
Zoro # G4890127
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.700"
- Nominal Size 2-3/4"
- For Use In Threaded Connectors
- Min. Dia. 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QMS44YQ1
- Zoro # G4890127
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.700" |
Nominal Size | 2-3/4" |
Min. Dia. | 2.63" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Plug |
Item | Plug for Thrded Connectr,2-3/4-16",PK100 |
Description
Plug for Thrded Connectr,2-3/4-16 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL SwivelLoop Hanger, 6"Pipe, Steel (500407374)
- DELTA Monitor 17 Series Valve Trim With 6-Setting Integrated Diverter (T27999-BL)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/2 In (68090)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51019)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- Caplugs Plumbing Accessories