Shop All Pipe Test Plugs
Caplugs
Plug for Thrded Connectr, 2-1/2-16", PK200
Mfr # 99191006
Zoro # G4890118
product price: $237.99
/pk 200, $1.19/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.450"
- For Use In Threaded or Smooth Cylindrical Surfaces
- Min. Dia. 2.380"
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191006
- Zoro # G4890118
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.450" |
Min. Dia. | 2.380" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded or Smooth Cylindrical Surfaces |
Type | Plug |
Item | Plug for Thrded Connectr,2-1/2-16",PK200 |
Description
Plug for Thrded Connectr,2-1/2-16 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Shower Arm Adptr Gerber (GER1C)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100258)
- KISSLER Cartridge, Plastic, For Use With Gerber Faucets 49-300 Series (46-7510)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- MIDWEST FASTENER 3/4" IP Brass Countersunk Plugs 2PK (32605)
- CHERNE Plug 12-15 In Big Mouth (269028)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- Caplugs Pipe Test Plugs