Shop All Fastener Caps & Plugs
Caplugs
PLUG ELEC CONN YELLOW LDPE, 500PK
Mfr # MS-48-Y
Zoro # G210460080
product price: $269.99
/pk 500, $0.54/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material 01-LPE Low Density Polyethylen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MS-48-Y
- Zoro # G210460080
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Color | Yellow |
Material | 01-LPE Low Density Polyethylen |
Description
The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.
- •Protects connections from dust and impact
- •Can be installed to fit threaded or smooth cylindrical surfaces
- •Applicable Specifications: NAS 837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 1290 PK (114CDWS5)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07566.050.0100)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Ind Hex Wash Head #10 X 5/8in Zinc Plt Cse Hrd 75PK (9032373)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 11 in L (U04100.075.1100)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07660.140.0150)
- WHITECAP TEAK 1in Teak Plug - Pack of 20, 20PK (60155-20)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (76451)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- FASTENMASTER Plug, 40 PK (FCTXTQUADVT40SM)
- Caplugs