Shop All Product Protection & Grips
Caplugs
PE-LD01 RED002 MINI, 100PK
Mfr # SFP-32
Zoro # G810459262
product price: $246.99
/pk 100, $2.47/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Caplug Red
- Material 01-LPE Low Density Polyethylen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SFP-32
- Zoro # G810459262
- Country of Origin United States
- Category Product Protection & Grips
Details
Color | Caplug Red |
Material | 01-LPE Low Density Polyethylen |
Description
SFP Series is designed for use on SAE 3000 lb., four-bolt split hydraulic flanges.
- •Protects port and flange surface by fitting securely into opening
- •Covers port, flange surface and bolt holes
- •For SAE 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (4PB25)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 4in.L (35HV64)
- STRYBUC Round Torque Bar (756PX)
- EEZER PRODUCTS .475in X 4.5in X .200in Black Handle Grip, Vinyl Foam (100065)
- EEZER PRODUCTS 1.44in X 7.5in X .125in Black Handle Grip, Vinyl Foam (100320)
- EEZER PRODUCTS .705in X 10in X .125in Black Handle Grip, Vinyl Foam (100125)
- EEZER PRODUCTS 1.44in X 10in X .125in Black Handle Grip, Vinyl Foam (100330)
- STOCKCAP Tubing Inserts-SQUARE-1-(10-14)-LDPE-BLACK, 2500PK (917882)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- PROBOARD 4'x8' 80 mil Heavy Duty Temporary Floor Protection Sheet, 125PK (PB-32-CP)
- Caplugs Product Protection & Grips