Shop All Protective Packaging Accessories
Caplugs
PE-LD01 NAT001, 5000PK
Mfr # PPC-2
Zoro # G210460059
product price: $554.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 01-LPE Low Density Polyethylen
- Color Natural Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PPC-2
- Zoro # G210460059
- Country of Origin United States
- Category Protective Packaging Accessories
Details
Material | 01-LPE Low Density Polyethylen |
Color | Natural Color |
Description
Caplugs' PPC series of power cord protector caps provide a secure fit to the male end of either a 2-prong or a 3-prong power plug. The cap is placed on the plug to protect from physical damage, dust, dirt, grime &liquids during shipment and storage.
- •Designed to cover and protect standard NEMA plug ends
- •NEMA 5-15P (2 pole, 3 wire, grounding) Power Plug
- •NEMA 1-15P (2 pole, non-grounded) Power Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Scissors, Titanium, Strght, 8" (16447)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 3", Clear, 1000/Case (PB3857)
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- PCI Pci New Compatible Dell 330-2650 Pk941 Rr700 Xl High-Yield Black (330-2650PC)
- IDL PACKAGING Airwave1 Air Cushion Starter Kit, PaperFilm (AW1S.PAPER)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- PARTNERS BRAND Vermiculite, 3A Course, Tan, 1/Each (VER3A)
- SHOCKWATCH SpotSee TiltWatch XTR Tilt Indicator W/ Anti Vibration Mechanism, 100/Box (24101)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075421)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 6 oz., 5 1/2" x 4" x 3/4", White, 96/Case (IBB6)
- Caplugs Protective Packaging Accessories