Shop All Masking Tapes
Caplugs
PC90-0375 BLUE POWDER, 2PK
Mfr # PC25-6000
Zoro # G310516618
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Material Polyester Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # PC25-6000
- Zoro # G310516618
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Green |
Material | Polyester Tape |
Description
PC25-SH series heavy-duty high temperature polyester film tape is a thicker version of our PC21 tape. It is used to mask off areas that do not require coating.
- •Recommended for Powder coating, e-coating & anodizing
- •5 mil polyester, 1.5 mil silicone adhesive
- •Silicone adhesive will not leave an adhesive residue
- •Increased material stiffness makes it easier to work with, especially on large surfaces
- •Does not tear; removes in one piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 50 mL Bottle (1329467)
- SUREBONDER Glue Stick, Black, 420 PK (C-725)
- 3M Acrylic Adhesive, DP810 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (DP810)
- 3M Scotch Performance Masking Tape 233 26340, 48 mm x 55 m, 12 rolls per PK, PK/12, 12PK (7000048805)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- ASSOCIATED PAINT Associated Paint 80-400-4 1 Quart Clear Masking Liquid H2O (839793000016)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PH96)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- SCOTCH General Purpose Masking Tape 234, 12mm x (234)
- Caplugs Masking & Painter's Tape