Shop All Cable Ties
Caplugs
NYLON UV BLACK, 100PK
Mfr # CAB-B14L0C.
Zoro # G410442374
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 264.72 kgs
- Max. Bundle Dia. 4 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CAB-B14L0C.
- Zoro # G410442374
- Country of Origin United States
- Category Cable Ties
Dimensions
Max. Bundle Dia. | 4 in |
Details
Color | Black |
Tensile Strength | 264.72 kgs |
Material | Nylon |
Description
CAB series cable ties are an inexpensive solution for attaching die cut flange protectors or for general bundling needs.
- •Variety of sizes and tensile strengths for varying needs.
- •4" to 48" * 18lb to 175lb tensile strength.
- •Tensioning tools are available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Lighted Extension Cord, 12 AWG, 100 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1FD57)
- SEACHOICE AGC Fuse Value Pack, 60/pk (11363)
- JOHNSON CONTROLS Rib 20Amp Spdt 24 Vac Dc, 120 Vac (RIB2401B)
- MERSEN Fuse, G Class, AG Series, Time Delay, 25 A, 480V AC, Nonindicating (AG25)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J156)
- SEACHOICE Cable Ties With Mounting Hole, UV Black, 1000 Pack (14181)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- RIP-TIE Hook and Loop Strap, 3/4x36", PK5 (K-36-E05-BK)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- Caplugs Cable Ties