Shop All Cable Ties
Caplugs
NYLON UV BLACK, 1000PK
Mfr # CAB-B8M0M.
Zoro # G610460277
product price: $47.55
/pk 1000, $0.05/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 39.71 kgs
- Max. Bundle Dia. 2 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CAB-B8M0M.
- Zoro # G610460277
- Country of Origin United States
- Category Cable Ties
Dimensions
Max. Bundle Dia. | 2 in |
Details
Color | Black |
Tensile Strength | 39.71 kgs |
Material | Nylon |
Description
CAB series cable ties are an inexpensive solution for attaching die cut flange protectors or for general bundling needs.
- •Variety of sizes and tensile strengths for varying needs.
- •4" to 48" * 18lb to 175lb tensile strength.
- •Tensioning tools are available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T906)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- VELCRO BRAND 15" Straps Reusable Tie Black/Gray PK 30 (94257)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- TY-RAP 10" L Extra Heavy Duty Cable Tie PK 10 (SS10-250-10)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- GARDNER BENDER Cable Tie- Assorted, 500PK (760247)
- Caplugs Cable Ties