Shop All Cable Ties
Caplugs
NYLON UV BLACK, 1000PK
Mfr # CAB-B810M.
Zoro # G910460243
product price: $47.59
/pk 1000, $0.05/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 88.24 kgs
- Max. Bundle Dia. 2 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CAB-B810M.
- Zoro # G910460243
- Country of Origin United States
- Category Cable Ties
Dimensions
Max. Bundle Dia. | 2 in |
Details
Color | Black |
Tensile Strength | 88.24 kgs |
Material | Nylon |
Description
CAB series cable ties are an inexpensive solution for attaching die cut flange protectors or for general bundling needs.
- •Variety of sizes and tensile strengths for varying needs.
- •4" to 48" * 18lb to 175lb tensile strength.
- •Tensioning tools are available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, Flush Round, Flange Mounting (T50A52)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-ALA-010)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length (BSLNY200-200)
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 11" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT11)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Duty, PK100 (MT8180C)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (WKT-S14OR-TA)
- ADVANCE CABLE TIES 7 50lb Purple Cable Tie 100/BG (AL-07-50-7-C)
- Caplugs Cable Ties