Shop All Cable Ties
Caplugs
NYLON NAT, 100PK
Mfr # CAB-B8L9C.
Zoro # G510460292
product price: $14.29
/pk 100, $0.14/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Color
- Tensile Strength 264.72 kgs
- Max. Bundle Dia. 2 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CAB-B8L9C.
- Zoro # G510460292
- Country of Origin United States
- Category Cable Ties
Dimensions
Max. Bundle Dia. | 2 in |
Details
Color | Natural Color |
Tensile Strength | 264.72 kgs |
Material | Nylon |
Description
CAB series cable ties are an inexpensive solution for attaching die cut flange protectors or for general bundling needs.
- •Variety of sizes and tensile strengths for varying needs.
- •4" to 48" * 18lb to 175lb tensile strength.
- •Tensioning tools are available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (USB15A5)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 18" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7108)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M08BL-TA)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- Caplugs Cable Ties