Shop All Cable Ties
Caplugs
NYLON NAT, 1000PK
Mfr # CAB-B6M9M.
Zoro # G710460474
product price: $31.69
/pk 1000, $0.03/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Color
- Tensile Strength 39.71 kgs
- Max. Bundle Dia. 1.25 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CAB-B6M9M.
- Zoro # G710460474
- Country of Origin United States
- Category Cable Ties
Dimensions
Max. Bundle Dia. | 1.25 in |
Details
Color | Natural Color |
Tensile Strength | 39.71 kgs |
Material | Nylon |
Description
CAB series cable ties are an inexpensive solution for attaching die cut flange protectors or for general bundling needs.
- •Variety of sizes and tensile strengths for varying needs.
- •4" to 48" * 18lb to 175lb tensile strength.
- •Tensioning tools are available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- SURTEK Plastic Cable Tie Set 650 (114220)
- COMMERCIAL ELECTRIC 14 in. 50LB UV Black Cable Tie (B14S0C)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 33" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT33)
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20 (45-311UVBSC)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- Caplugs Cable Ties