Shop All Cable Ties
Caplugs
NYLON NAT, 1000PK
Mfr # CAB-B519M.
Zoro # G510460483
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Color
- Tensile Strength 88.24 kgs
- Max. Bundle Dia. 1.25 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # CAB-B519M.
- Zoro # G510460483
- Country of Origin United States
- Category Cable Ties
Dimensions
Max. Bundle Dia. | 1.25 in |
Details
Color | Natural Color |
Tensile Strength | 88.24 kgs |
Material | Nylon |
Description
CAB series cable ties are an inexpensive solution for attaching die cut flange protectors or for general bundling needs.
- •Variety of sizes and tensile strengths for varying needs.
- •4" to 48" * 18lb to 175lb tensile strength.
- •Tensioning tools are available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- AMERELLE Chelsea Wallplt 2Tog Ab (149TTDB)
- POWER FIRST Wire Connector, Orange, PK300 (5UYH7)
- SIEMENS 7-10AMP Overload Relay (3RU2116-1JB0)
- CARGOLOC Cable Ties, Nylon, 100 pcs. (62376)
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - Natural Nylon - 100 pcs (CT280)
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT511FL-OR-100)
- COMMERCIAL Yellow Zip Ties (42311)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- Caplugs Cable Ties