Shop All Cable Ties
Caplugs
NYLON NAT, 1000PK
Mfr # CAB-B4M9M.
Zoro # G710460436
product price: $15.89
/pk 1000, $0.02/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Color
- Tensile Strength 39.71 kgs
- Max. Bundle Dia. 0.62 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CAB-B4M9M.
- Zoro # G710460436
- Country of Origin United States
- Category Cable Ties
Dimensions
Max. Bundle Dia. | 0.62 in |
Details
Color | Natural Color |
Tensile Strength | 39.71 kgs |
Material | Nylon |
Description
CAB series cable ties are an inexpensive solution for attaching die cut flange protectors or for general bundling needs.
- •Variety of sizes and tensile strengths for varying needs.
- •4" to 48" * 18lb to 175lb tensile strength.
- •Tensioning tools are available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20SNAP)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (620-403)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- Caplugs Cable Ties