Shop All Cable Ties
Caplugs
NYLON NAT, 1000PK
Mfr # CAB-B11S9M.
Zoro # G910442454
product price: $95.15
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Color
- Tensile Strength 110.30 kgs
- Max. Bundle Dia. 3 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CAB-B11S9M.
- Zoro # G910442454
- Country of Origin United States
- Category Cable Ties
Dimensions
Max. Bundle Dia. | 3 in |
Details
Color | Natural Color |
Tensile Strength | 110.30 kgs |
Material | Nylon |
Description
CAB series cable ties are an inexpensive solution for attaching die cut flange protectors or for general bundling needs.
- •Variety of sizes and tensile strengths for varying needs.
- •4" to 48" * 18lb to 175lb tensile strength.
- •Tensioning tools are available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 45A, 600V AC, Non-Indicating (FRS-R-45)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 250 Volt, (100395)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk. (176040)
- HOUSE The by Metra 11 Screw Mount Cable Ties 100-Pack, 100PK (HO681073)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT254CL-GRAY)
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT207)
- Caplugs Cable Ties