Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 3/4" W
Mfr # N25SSG
Zoro # G201059521
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7/8 in
- Material Polyethylene
- Length 66 ft
- Color Off White
- Nominal Outside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # N25SSG
- Zoro # G201059521
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 7/8 in |
Length | 66 ft |
Nominal Outside Dia. | 15/16 in |
For Maximum Bundle Diameter | 1 3/8 in |
For Minimum Bundle Diameter | 7/8 in |
Nominal Inside Dia. | 13/16 in |
Details
Item | NightGlow Spiral Wrap |
Material | Polyethylene |
Color | Off White |
Properties | Photo Luminescent |
Max. Operating Temperature | 280 Degrees F |
Wall Thickness | 3/32 in |
Min. Operating Temperature | -40 Degrees F |
Helical Cut Pitch | 0.8 in |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 13/16 in, Color Off White, Wall Thickness 3/32 in, Length 66 ft, Width 7/8 in, For Maximum Bundle Diameter 1 3/8 in, For Minimum Bundle Diameter 7/8 in, Helical Cut Pitch 0.8 in, Nominal Outside Dia. 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Perishable, Pk50 (16V025)
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- ELENCO TEACH TECH Zivko the Robot Kit (TTR-893)
- REDIFORM Form, JobWorkOrderBlack, White (4L456)
- ELECTRIDUCT Wire Loom Cable InsertionTool for 2"- Model CM32 (WL-TOOL-OR-32)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/4" x 50ft- Black (WL-ED-NY-025-50)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Blue (WL-025-25-BL)
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- Caplugs Desk Grommets and Cable Organizers