Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 2-1/4" W
Mfr # N110SSG
Zoro # G101059522
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Width 2 1/8 in
- Length 40 ft
- Material Polyethylene
- Max. Operating Temperature 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # N110SSG
- Zoro # G101059522
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 2 1/8 in |
Length | 40 ft |
Nominal Inside Dia. | 3 7/16 in |
For Maximum Bundle Diameter | 5 7/8 in |
Nominal Outside Dia. | 3 7/8 in |
For Minimum Bundle Diameter | 3 13/16 in |
Details
Item | NightGlow Spiral Wrap |
Color | Off White |
Material | Polyethylene |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Helical Cut Pitch | 2.2 in |
Properties | Photo Luminescent |
Wall Thickness | 7/32 in |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3 7/16 in, Color Off White, Wall Thickness 7/32 in, Length 40 ft, Width 2 1/8 in, For Maximum Bundle Diameter 5 7/8 in, For Minimum Bundle Diameter 3 13/16 in, Helical Cut Pitch 2.2 in, Nominal Outside Dia. 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW41)
- BOX PACKAGING Global Industrial„¢ Plastic Shipping Tag Pre Wired#5, 4-3/4"L x 2-3/8"W, Black, 100/Pack (G26051W)
- ZORO SELECT 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- MIDWEST FASTENER 13/16" x 1.156" Black Nylon Plastic Panel Grommets 6PK (70266)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- White (WL-050-10-WT)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- ELECTRIDUCT Phone/Fax Grommet- 1"- Black (GR-PFG-100-BK)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 50 ft- Black (WL-ED-UV-125-50-BK)
- Caplugs Desk Grommets and Cable Organizers