Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 1/2" W
Mfr # N20SSG
Zoro # G901059524
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Polyethylene
- Width 5/8 in
- Length 66 ft
- Properties Photo Luminescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # N20SSG
- Zoro # G901059524
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 5/8 in |
Length | 66 ft |
For Minimum Bundle Diameter | 5/8 in |
For Maximum Bundle Diameter | 1 1/16 in |
Nominal Outside Dia. | 11/16 in |
Nominal Inside Dia. | 9/16 in |
Details
Item | NightGlow Spiral Wrap |
Color | Off White |
Material | Polyethylene |
Properties | Photo Luminescent |
Max. Operating Temperature | 280 Degrees F |
Helical Cut Pitch | 0.6 in |
Min. Operating Temperature | -40 Degrees F |
Wall Thickness | 1/16 in |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 9/16 in, Color Off White, Wall Thickness 1/16 in, Length 66 ft, Width 5/8 in, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 5/8 in, Helical Cut Pitch 0.6 in, Nominal Outside Dia. 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame (2548)
- SHARPIE Permanent Markers, , Ultra-Fine, 12/DZ, Black PK (SAN37121DZ)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Blue (WL-025-25-BL)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- Black (WL-BK-200-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Black (WL-BK-150-25)
- DURABLE OFFICE PRODUCTS Cavoline Box L, Flame Retardant Plastic (503037)
- JANDORF COMPTR GROMMET BLK1-1/2"" (61604)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- Caplugs Desk Grommets and Cable Organizers