Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 1/2" W
Mfr # N16SSG
Zoro # G501059528
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Helical Cut Pitch 0.5 in
- Wall Thickness 1/16 in
- Properties Photo Luminescent
- For Maximum Bundle Diameter 7/8 in
- Min. Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # N16SSG
- Zoro # G501059528
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
For Maximum Bundle Diameter | 7/8 in |
Nominal Outside Dia. | 9/16 in |
For Minimum Bundle Diameter | 1/2 in |
Nominal Inside Dia. | 7/16 in |
Details
Item | NightGlow Spiral Wrap |
Helical Cut Pitch | 0.5 in |
Wall Thickness | 1/16 in |
Properties | Photo Luminescent |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 7/16 in, Color Off White, Wall Thickness 1/16 in, Length 66 ft, Width 1/2 in, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 1/2 in, Helical Cut Pitch 0.5 in, Nominal Outside Dia. 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Laser Labels, 1x2-5/8, PK300 (15660)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 2", White, 50/Bundle (M1042)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Brown (GR-DG310-BN-5PK)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 10 ft- Black (WL-ED-UV-100-10-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Orange (WL-0375-100-OR)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- JANDORF COMPTR GROMET SLV 1-1/2"" (61615)
- Caplugs Desk Grommets and Cable Organizers