Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 1/2" W
Mfr # N12SSG
Zoro # G701059557
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8 in
- Material Polyethylene
- Color Off White
- Length 165 ft
- For Minimum Bundle Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # N12SSG
- Zoro # G701059557
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 3/8 in |
Length | 165 ft |
For Minimum Bundle Diameter | 3/8 in |
Nominal Outside Dia. | 1/2 in |
Nominal Inside Dia. | 3/8 in |
For Maximum Bundle Diameter | 11/16 in |
Details
Item | NightGlow Spiral Wrap |
Material | Polyethylene |
Color | Off White |
Min. Operating Temperature | -40 Degrees F |
Wall Thickness | 1/16 in |
Helical Cut Pitch | 0.4 in |
Max. Operating Temperature | 280 Degrees F |
Properties | Photo Luminescent |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3/8 in, Color Off White, Wall Thickness 1/16 in, Length 165 ft, Width 3/8 in, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 3/8 in, Helical Cut Pitch 0.4 in, Nominal Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- GINGHER Scissors, 5 in., SS, Multipurpose (220060-1001)
- TYDENBROOKS Tug-Tight Seal, 15", White, 40 Lb, PK1000 (32011151-10)
- BSC PREFERRED 14 x 7 x 7'' Long Corrugated Boxes, 25PK (S-4529)
- MIDWEST FASTENER 7/16" x .718" Black Nylon Plastic Panel Grommets 15PK (70261)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (36mm ID)- 1.5" x 25ft- Black (WLFR-J-150-25)
- MASTER CASTER Locking Channel, Wall/Desk, 1/2Hx48L In (00206)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 50ft- Black (WLFR-0625-50)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L-10PK)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 50 ft- Black (WL-ED-UV-125-50-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- Caplugs Desk Grommets and Cable Organizers