Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 1" W
Mfr # N32SSG
Zoro # G301059520
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 ft
- Width 1 in
- Color Off White
- Material Polyethylene
- Nominal Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # N32SSG
- Zoro # G301059520
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Width | 1 in |
Nominal Inside Dia. | 1 in |
For Maximum Bundle Diameter | 1 11/16 in |
For Minimum Bundle Diameter | 1 1/16 in |
Nominal Outside Dia. | 1 3/16 in |
Details
Item | NightGlow Spiral Wrap |
Color | Off White |
Material | Polyethylene |
Wall Thickness | 3/32 in |
Helical Cut Pitch | 0.9 in |
Properties | Photo Luminescent |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 in, Color Off White, Wall Thickness 3/32 in, Length 66 ft, Width 1 in, For Maximum Bundle Diameter 1 11/16 in, For Minimum Bundle Diameter 1 1/16 in, Helical Cut Pitch 0.9 in, Nominal Outside Dia. 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Umbria, 8.5x11, PK80 (2013197)
- SMEAD Guide, Card, 4X6, 1/5, A-Z Pk (SMD56076)
- PICA Dry Special Water Jet Resistant Refill Leads Assorted- Blue, Green & White, 8PK (4040)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-16K)
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 1 Ethernet + 2 USB Ports (GMPT-4)
- MIDWEST FASTENER 1-1/2" x 1.2" Gray Nylon Plastic Desk Grommets 2PK (76481)
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet -Brown (GR-DG310-BN)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 25ft- Black (WLFR-075-25)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Gray (GR-FG200-GY)
- Caplugs Desk Grommets and Cable Organizers