Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 1-3/4" W
Mfr # N90SSG
Zoro # G801059525
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Polyethylene
- Width 1 3/4 in
- Length 66 ft
- Nominal Inside Dia. 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # N90SSG
- Zoro # G801059525
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 1 3/4 in |
Length | 66 ft |
Nominal Inside Dia. | 2 13/16 in |
For Minimum Bundle Diameter | 3 1/8 in |
For Maximum Bundle Diameter | 4 7/8 in |
Nominal Outside Dia. | 3 3/16 in |
Details
Item | NightGlow Spiral Wrap |
Color | Off White |
Material | Polyethylene |
Wall Thickness | 3/16 in |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Properties | Photo Luminescent |
Helical Cut Pitch | 1.8 in |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 13/16 in, Color Off White, Wall Thickness 3/16 in, Length 66 ft, Width 1 3/4 in, For Maximum Bundle Diameter 4 7/8 in, For Minimum Bundle Diameter 3 1/8 in, Helical Cut Pitch 1.8 in, Nominal Outside Dia. 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- BUYERS PRODUCTS Document Holder, SS, 9 L x 4 D In. (5201100)
- PREFERRED PLASTICS & PACKAGING CO.. Hybrid Stretch Wrap Film, 47 Gauge, 18 x 1476' (18x47x1476'AEP XH)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 100 ft- Black (WL-ED-UV-100-100-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 25FT- Black (WL-BK-NS-200-25)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Black (WL-BK-050-25)
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- White (WL-050-25-WT)
- Caplugs Desk Grommets and Cable Organizers