Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 1-1/4" W
Mfr # N40SSG
Zoro # G001059516
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 ft
- Color Off White
- Material Polyethylene
- Width 1 1/8 in
- Min. Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # N40SSG
- Zoro # G001059516
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Width | 1 1/8 in |
Nominal Inside Dia. | 1 1/4 in |
For Maximum Bundle Diameter | 2 3/16 in |
For Minimum Bundle Diameter | 1 5/16 in |
Nominal Outside Dia. | 1 7/16 in |
Details
Item | NightGlow Spiral Wrap |
Color | Off White |
Material | Polyethylene |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Helical Cut Pitch | 1.2 in |
Wall Thickness | 3/32 in |
Properties | Photo Luminescent |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/4 in, Color Off White, Wall Thickness 3/32 in, Length 66 ft, Width 1 1/8 in, For Maximum Bundle Diameter 2 3/16 in, For Minimum Bundle Diameter 1 5/16 in, Helical Cut Pitch 1.2 in, Nominal Outside Dia. 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pack Tape Ll Clr 54.6Yd (3650-RD)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- SHARPIE Black, Blue, Green, Red Twin Tip Permanent Marker Set, Fine Tip, 4 PK (32174PP)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Red (2681R)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Orange (WL-0375-100-OR)
- ELECTRIDUCT Plastic Brush 2.375" Desk Grommet- Silver (GR-ED-BR-2375-SV)
- BRANDSTAND Brandstand® CubieMod® Flush Mount Desk Outlet Power Grommet - Exposed - 3 AC Outlets - 2 USB Charging Ports - 10' Long Cord - White (BP8807-CM-WHITE-10)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (8.5mm ID)- 3/8" x 50ft- Black (WLFR-J-0375-50)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Black (WL-BK-075-25)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 50ft (WL-ED-PSC-075-50)
- Caplugs Desk Grommets and Cable Organizers