Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 1-1/2" W
Mfr # N75SSG
Zoro # G501059580
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 5/32 in
- Properties Photo Luminescent
- For Minimum Bundle Diameter 2 9/16 in
- Nominal Outside Dia. 2 11/16 in
- For Maximum Bundle Diameter 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # N75SSG
- Zoro # G501059580
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
For Minimum Bundle Diameter | 2 9/16 in |
Nominal Outside Dia. | 2 11/16 in |
For Maximum Bundle Diameter | 3 13/16 in |
Nominal Inside Dia. | 2 3/8 in |
Details
Item | NightGlow Spiral Wrap |
Wall Thickness | 5/32 in |
Properties | Photo Luminescent |
Max. Operating Temperature | 280 Degrees F |
Helical Cut Pitch | 1.6 in |
Min. Operating Temperature | -40 Degrees F |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 3/8 in, Color Off White, Wall Thickness 5/32 in, Length 66 ft, Width 1 5/8 in, For Maximum Bundle Diameter 3 13/16 in, For Minimum Bundle Diameter 2 9/16 in, Helical Cut Pitch 1.6 in, Nominal Outside Dia. 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Date Only Stamp (TDTE4820)
- TAPE LOGIC Tape Logic® #50 Natural Rubber Tape, 1.9 Mil, 2" x 55 yds., Tan, 6/Case (T90150T6PK)
- NATURE SAVER Nature Saver Top Tab Fstnr Folder5, PK25 (NATSP17218)
- ZORO SELECT Corrugated Mailers, 12" x 3 1/2" x 3", White, 50/Bundle (MLR7)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Orange (WL-0375-25-OR)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Brown (GR-FG230-BN)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/8" x 20FT- Black (WL-PP-NS-0375-20-BK)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- White (GR-DG310-WT-5PK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- Caplugs Desk Grommets and Cable Organizers