Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 1-1/2" W
Mfr # N63SSG
Zoro # G401059505
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temperature 280 Degrees F
- Helical Cut Pitch 1.6 in
- Properties Photo Luminescent
- Nominal Outside Dia. 2 1/4 in
- Wall Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # N63SSG
- Zoro # G401059505
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Nominal Outside Dia. | 2 1/4 in |
Nominal Inside Dia. | 2 in |
For Maximum Bundle Diameter | 2 15/16 in |
For Minimum Bundle Diameter | 2 1/16 in |
Details
Item | NightGlow Spiral Wrap |
Max. Operating Temperature | 280 Degrees F |
Helical Cut Pitch | 1.6 in |
Properties | Photo Luminescent |
Wall Thickness | 1/8 in |
Min. Operating Temperature | -40 Degrees F |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 in, Color Off White, Wall Thickness 1/8 in, Length 66 ft, Width 1 5/8 in, For Maximum Bundle Diameter 2 15/16 in, For Minimum Bundle Diameter 2 1/16 in, Helical Cut Pitch 1.6 in, Nominal Outside Dia. 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 24" x 16" x 12", Kraft, 10/Bundle (55VM33)
- BUSINESS SOURCE CD/DVD Labels, Laser/Inkjet, 100/PK, White 100PK (BSN26148)
- AVERY 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 50 ft- Black (WL-ED-UV-025-50-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 25 ft- Black (WL-ED-UV-025-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Yellow (WL-ED-PE-150-10-YL)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 50FT- Black (WL-PP-NS-150-50-BK)
- MIDWEST FASTENER 1" x 1-3/8" Gray Nylon Plastic Knock-Out Seals 6PK (76463)
- Caplugs Desk Grommets and Cable Organizers