Shop All Desk Grommets and Cable Organizers
Caplugs
NightGlow Spiral Wrap, Off White, 1-1/2" W
Mfr # N50SSG
Zoro # G501059511
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Helical Cut Pitch 1.4 in
- For Maximum Bundle Diameter 2 1/2 in
- Nominal Inside Dia. 1 1/2 in
- Nominal Outside Dia. 1 3/4 in
- Max. Operating Temperature 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # N50SSG
- Zoro # G501059511
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
For Maximum Bundle Diameter | 2 1/2 in |
Nominal Inside Dia. | 1 1/2 in |
Nominal Outside Dia. | 1 3/4 in |
For Minimum Bundle Diameter | 1 5/8 in |
Details
Item | NightGlow Spiral Wrap |
Helical Cut Pitch | 1.4 in |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Wall Thickness | 1/8 in |
Properties | Photo Luminescent |
Description
NightGlow Spiral Wrap, Properties Photo Luminescent, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/2 in, Color Off White, Wall Thickness 1/8 in, Length 66 ft, Width 1 3/8 in, For Maximum Bundle Diameter 2 1/2 in, For Minimum Bundle Diameter 1 5/8 in, Helical Cut Pitch 1.4 in, Nominal Outside Dia. 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Heavy Duty Crimper For Steel Strapping 3/4 W x .023 Thickness (S680HD)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- SMART-JET Ink Cartridge, Black (80300)
- MIDWEST FASTENER 1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK (76501)
- ELECTRIDUCT Plastic Brush 2.375" Desk Grommet- Silver (GR-ED-BR-2375-SV)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1" x 25 ft- Black (WL-ED-UV-NS-100-25-BK)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Gray (WL-ED-PE-075-20-GY)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- Caplugs Desk Grommets and Cable Organizers