Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 900 PK
Mfr # MT-33 MT33Q1
Zoro # G6069258
product price: $1,412.99
/pk 900, $1.57/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Includes Flange Yes
- Fits Thread Size 33 mm
- Outside Diameter 40.39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-33 MT33Q1
- Zoro # G6069258
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Fits Thread Size | 33 mm |
Outside Diameter | 40.39 mm |
Overall Length | 13.97 mm |
Thread Length | 12 19/20 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Includes Flange | Yes |
Number of Threads | 5 |
Series | MT Series |
Maximum Continuous Temperature | 248 Degrees F |
Hardness | Shore D54 |
Thread Type | Metric |
Features | Easy Installation and Removal |
Maximum Intermittent Temperature | 356 Degrees F |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 33 mm, Outside Diameter 40.39 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0004)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB64)
- MIDWEST FASTENER Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 12 mm L, 25 PK (73748)
- FASTENMASTER Button Spoke Screw Plug, 40 PK (FCTXTQUADVT40TR)
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK (M07660.120.0150)
- JR PRODUCTS KAPPET SCREWS W/COVERS, BEIGE (20425)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- VESTIL Hex Spoke Bolt Cap, 3/4 in Fits Bolt Dia, Black, Plastic Matte, 20 PK (BC-BK-34-PK)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- Caplugs