Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 8000 PK
Mfr # MT-12 MT12Q1
Zoro # G6068652
product price: $3,672.99
/pk 8000, $0.46/ea
Free Shipping & Returns
$3,672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Maximum Continuous Temperature 248 Degrees F
- Maximum Intermittent Temperature 356 Degrees F
- Series MT Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-12 MT12Q1
- Zoro # G6068652
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Thread Length | 9 91/100 mm |
Fits Thread Size | 12 mm |
Outside Diameter | 17.27 mm |
Overall Length | 9.91 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Maximum Continuous Temperature | 248 Degrees F |
Maximum Intermittent Temperature | 356 Degrees F |
Series | MT Series |
Number of Threads | 5 |
Thread Type | Metric |
Includes Flange | Yes |
Features | Easy Installation and Removal |
Hardness | Shore D54 |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 12 mm, Outside Diameter 17.27 mm, Overall Length 9.91 mm, Includes Flange Yes, Package Quantity 8000
- •Can be applied and removed manually, or with a screwdriver or socket wrench
- •Plugs metric threads
- •Provides tight seal
- •Easy installation and removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- ZORO SELECT #6-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0075)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (N04104.056.0175)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-R50)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK (M07660.180.0150)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38542)
- Caplugs