Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 6000 PK
Mfr # MT-14 MT14Q1
Zoro # G6068786
product price: $2,775.99
/pk 6000, $0.46/ea
Free Shipping & Returns
$2,775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Includes Flange Yes
- Maximum Intermittent Temperature 356 Degrees F
- Overall Length 9.91 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-14 MT14Q1
- Zoro # G6068786
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Overall Length | 9.91 mm |
Outside Diameter | 19.3 mm |
Thread Length | 9 91/100 mm |
Fits Thread Size | 14 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Includes Flange | Yes |
Maximum Intermittent Temperature | 356 Degrees F |
Number of Threads | 5 |
Series | MT Series |
Hardness | Shore D54 |
Features | Easy Installation and Removal |
Maximum Continuous Temperature | 248 Degrees F |
Thread Type | Metric |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 14 mm, Outside Diameter 19.3 mm, Overall Length 9.91 mm, Includes Flange Yes, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-48 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930622)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, White Ruspert Steel Hex Head Hex Drive, 50 PK (54490)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750500-004BX)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 100 PK (U51050.019.0225)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK (32787)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- SIMPSON STRONG-TIE Trx20Tt Trex Deck-Drive Dcu Screw Plugs 20 SF Tiki Torch 75-Per Pk (TRX20TT)
- Caplugs