Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 550 PK
Mfr # MT-42 MT42Q1
Zoro # G6068250
product price: $1,142.99
/pk 550, $2.08/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Number of Threads 5
- Thread Length 13 mm
- Maximum Intermittent Temperature 356 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-42 MT42Q1
- Zoro # G6068250
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Thread Length | 13 mm |
Overall Length | 15 mm |
Outside Diameter | 50 mm |
Fits Thread Size | 42 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Number of Threads | 5 |
Maximum Intermittent Temperature | 356 Degrees F |
Maximum Continuous Temperature | 248 Degrees F |
Series | MT Series |
Hardness | Shore D54 |
Features | Easy Installation and Removal |
Includes Flange | Yes |
Thread Type | Metric |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 42 mm, Outside Diameter 50 mm, Overall Length 15 mm, Includes Flange Yes, Package Quantity 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME095)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Drywall Screw, 3/4 in, Steel, 50 PK (6265PK)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK (M07660.240.0150)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- Caplugs