Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 4500 PK
Mfr # MT-16 MT16Q1
Zoro # G6068969
product price: $2,087.99
/pk 4500, $0.46/ea
Free Shipping & Returns
$2,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Hardness Shore D54
- Number of Threads 5
- Fits Thread Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-16 MT16Q1
- Zoro # G6068969
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Fits Thread Size | 16 mm |
Overall Length | 9.91 mm |
Thread Length | 9 91/100 mm |
Outside Diameter | 22.1 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Hardness | Shore D54 |
Number of Threads | 5 |
Series | MT Series |
Maximum Continuous Temperature | 248 Degrees F |
Maximum Intermittent Temperature | 356 Degrees F |
Includes Flange | Yes |
Thread Type | Metric |
Features | Easy Installation and Removal |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 16 mm, Outside Diameter 22.1 mm, Overall Length 9.91 mm, Includes Flange Yes, Package Quantity 4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M51010.100.0045)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L (A4020060050ZYD)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (TPW-8)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09094)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- MIDWEST FASTENER Screw Cap, #8 Dia, Brown, Plastic 25 PK (32829)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- FASTENMASTER Plug, 40 PK (AFCTC40PC)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38542)
- Caplugs